1"-8 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 5 in Length, 5 PK

  • Mfr # U51050.100.0500

  • Zoro # G5623581


product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/4 in
Tensile Strength
85,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51050.100.0500
Zoro #
G5623581
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Screw Length
5 in
Drive Size
3/4 in
Thread Length
2 1/2 in
Head Height
1 in
Vented Hole Size
Not Vented
Min. Thread Length
2 1/2 in
Head Diameter
1.5 in
Minimum Thread Length
2-1/2 in
Length
5 in
Dia./Thread Size
1"-8
Head Dia.
1.5 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
B80 to C32
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
18-8
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Material Grade
18-8
Min. Tensile Strength
85,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1 In.-8, Minimum Thread Length 2 1/2 in, Fastener Length 5 in, Head Height 1 in, Head Diameter 1.5 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products