
1-8 SQUARE NUT REGULAR ZINC, PK50
Mfr # 100NQR
Zoro # G2447731
product price: $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
#1-8
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100NQR
Zoro #
G2447731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
#1-8
Details
Item
Hex Nuts,1-8 SQUARE NUT REGULAR Z,PK50
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Type
Coarse
Nut Standards
ASME B18.2.2, SAE J995
Description
Hex Nuts,1-8 SQUARE NUT REGULAR Z,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.