Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade B7, 1-8 x 2 1/2 in Structural Bolt, Plain Steel, 2 1/2 in L, 45 PK

  • Mfr # 10040BHH7

  • Zoro # G9672855


product price: $307.99
/pk 45, $6.84/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Thread Size
1-8 x 2 1/2 in
Fastener Length
2 1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040BHH7
Zoro #
G9672855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-8 x 2 1/2 in
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Plain
Thread Style
No Thread
Standards
ASTM A193
Item
Structural Bolt
Structural Bolt Type
Heavy Hex

Description

1-8X2 1/2 Heavy Hex Bolt Grade B7 ASTM A193 Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products