Zoro Homepage

1" Angle-D Ring View Binder, Earth's Choice Biodegradable, White

  • Mfr # SAM16937

  • Zoro # G2689666


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Binder Sheet Capacity
250
Binder Ring Size
1 in
Color
White
Number of Rings
3
Material
Polyethylene, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM16937
Zoro #
G2689666
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1 in
Binder Size Capacity
1"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
250
Color
White
Number of Rings
3
Material
Polyethylene, Polypropylene
Ring Type
D-Ring
Number of Pockets
2
Binder Type
Hardcover
Features - Binders
Biodegradable, Rings Mounted on Back Cover
Sheet Capacity
250
Specific Material
Polypropylene Covered Chipboard
Sheet Capacity - Binders
250
Cover Type
Clear Sleeve
Color Family - Binders
White
Basic Material - Binders
Plastic
Binders -Item
3-Ring Binder
Ring Style
Slant D-Ring
Inside Pocket Description
One Front; One Back
Standards
USDA Certified Biobased Product after undergoing ASTM D-6866 testing; EPA/CPG Compliant; USDA Certified Biobased 59%
Binder Style
View
Insert Description
Front; Spine; Back
Weight
0.86 lbs
Ring Mounting
Back

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 250, Features - Binders Biodegradable, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.