Skip to Main Content
customer-service Help
Zoro Select

1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A

Zoro Select 1" Comm. Grade Neoprene Rubber Sheet,  12"x12",  Black,  40A BULK-RS-N40-223
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.95
  • Item: Rubber Sheet
  • Rubber Thickness: 1 in
  • Rubber Width: 12 in
See full product details
Out of Stock
Total: $53.95

Zoro Select #BULK-RS-N40-223 Specifications

  • Item: Rubber Sheet
  • Rubber Thickness: 1 in
  • Rubber Width: 12 in
  • Rubber Length: 1 ft
  • Rubber Properties: Oil Resistant; Water Resistant; Weather Resistant
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 40A
  • Backing Type: Plain
  • Tensile Strength (PSI): 1,000 psi
  • Elongation: 350 %
  • Finish: Smooth
  • Standards: ASTM D2000 BC 407
  • Grade: Standard
  • Thickness: 1"
  • Color: Black
  • Length: 12"
  • Application: General Purpose
  • Max. Temp. (F): 250 Degrees F
  • Width: 12"
  • Type: Commercial Grade
  • Material: neoprene
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1 in, Rubber Width 12 in, Rubber Length 1 ft, Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -20 Degrees F, Max. Temp. (F) 170 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Zoro Select #BULK-RS-N40-223