Zoro Homepage

1" Cork Sheet, 12" x 36", Plain Backing

  • Mfr # 4NLZ8

  • Zoro # G1930336


product price: $21.99
/ea

Key Features

Width
1 ft
Length
3 ft
Material
Cork
Backing Type
Plain
Color
Dark Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NLZ8
Zoro #
G1930336
UPC #
-
Country of Origin
Portugal

Dimensions

Width
1 ft
Length
3 ft
Thickness
1 in
Grain Size
Coarse

Details

Item
Cork, Sheet
Material
Cork
Backing Type
Plain
Color
Dark Brown
Type
Semi Rigid Insulation
Density
6.9 lb/cu ft
Minimum Temperature
5 Degrees F
Maximum Temperature
122 Degrees F
Shape
Sheet
Adhesive Type
Plain Backing

Description

Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 3 ft, Width 1 ft, Thickness 1 in, Grain Size Coarse, Color Dark Brown, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Density 6.9 lb/cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.