Zoro Homepage

1" Durable Binder, Black

  • Mfr # AVE08302

  • Zoro # G2690208


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Binder Sheet Capacity
275
Binder Ring Size
1 in
Color
Black
Sheet Size
8-1/2" x 11"
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE08302
Zoro #
G2690208
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
275
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
Nonlocking Rings with Label Holder—Easily identify contents with label holder.
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Features - Binders
Label Holder, Rings Mounted on Back Cover
Sheet Capacity - Binders
275
Sheet Capacity
275
Includes
Label Holder, Pockets
Binders -Item
3-Ring Binder
Basic Material - Binders
Vinyl
Specific Material
Vinyl
Cover Type
Clear Sleeve
Color Family - Binders
Black
Ring Mounting
Back
Ring Style
EZD Ring
Weight
0.9 lbs
Insert Description
Spine
Binder Style
Non-View
Inside Pocket Description
Two Front; Two Back

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Label Holder, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.