This item is Discontinued.

Zoro Select Manual 2-Way Ball Valve, NPT, Brass G-ADV-100

This item is Discontinued.

Zoro Select

Manual 2-Way Ball Valve, NPT, Brass (Discontinued)

Mfr # G-ADV-100
Zoro # G0352086
Country of Origin China
Category Ball Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-ADV-100
Zoro #
G0352086
UPC #
-
Country of Origin
China
Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
2-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
ANSI B1.20.3
Seat Material
PTFE
Body Seal Material
PTFE
Body Material
Brass
Ball Valve Basic Body Material
Brass
Stem Material
brass
Temp. Range
0 Degrees to 350 Degrees F
Handle Material
Chrome Plated Steel
Port
Full
Max. Steam Pressure
150 psi WSP
Handle Type
Locking Lever
Max. Pressure
300 psi CWP
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Features
Vented
Seal Material
PTFE
Type
Vented, Locking Handle
Connection
FNPT
Sub-Category
Brass Ball Valves
Material of Construction
Brass
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 2
Female
Valve Body Style
Straight
Valve Construction
Two-Piece
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
51.55
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 psi
Vented Ball Valve
Vented
Vacuum Service Rating
29.9 in Hg
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
350 Degrees F
Handle - Locking
Locking

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Ratings & reviews