Zoro Homepage

1 gal Janitorial Handheld Sprayer, Polyethylene, 42 in L Hose, Cone Nozzle Spray Pattern, Manual

  • Mfr # 12U481

  • Zoro # G5290783


product price: $51.15
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
42 in
Wand Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U481
Zoro #
G5290783
UPC #
190735740194
Country of Origin
China

Dimensions

Hose Length
42 in
Wand Length
12 in
Fill Opening Size
4-1/2 in
Pump Length
9 in
Hose Diameter
15/64 in

Details

Sprayer Tank Capacity
1 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone
Max Sprayer Pressure
45 psi
Item
Sprayer
Hose Material
Reinforced PVC
Seal/Gasket Material
Viton(R)
Adjustable Nozzle
Yes
Sprayer Nozzle Material
Polyethylene
Sprayer Application
Janitorial and Sanitation
In Tank Filter
Yes
Includes
Strap
Application
Janitorial and Sanitation
Tank Capacity
1 gal
Material
Polyethylene
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Polyethylene
Spray Distance - Maximum
19 7/10 ft
Spray Liquid
Non-Foam
Spray Mechanism
Hand-Pump
Mixing System
Mix-in-Tank
Number of Nozzles Included
1
Sprayer Form
Handheld
Spray Distance - Minimum
3 3/10 ft
Connection Type
Threaded
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
45 psi
Chemical Compatibility
Cleaners and Degreasers, Bleach and Disinfectant, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils

Description

Handheld Sprayer, Sprayer Type Not Applicable, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 1 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 3 1/2 ft, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 45 psi, Wand Length 12 in, Hose Material Reinforced PVC, Includes Shoulder Strap, Pump Length 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.