Zoro Homepage

1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A

  • Mfr # BULK-RS-BHS70-935

  • Zoro # G6252346


product price: $66.95
/ea

Key Features

Rubber Thickness
1 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-935
Zoro #
G6252346
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
1 ft
Length
12"
Width
12"
Thickness
1"
Overall Width
12 in
Overall Thickness
1 in
Overall Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.061 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.