Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A

  • Mfr # BULK-RS-NHS30-27

  • Zoro # G3338395


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS30-27
Zoro #
G3338395
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
1"
Width
12"
Length
24"
Overall Thickness
1 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
High Strength
Application
General Purpose
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Type
High Grade
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Tear Strength
20 N/mm
Density
1.35 g/cc
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Shape
Sheet
Oil Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,200 psi
Compression Set
30 %
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.061 in
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.061 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.