Zoro Homepage

1" High Grade Neoprene Rubber Strip, 6"x36", Black, 40A

  • Mfr # BULK-RS-NHS40-919

  • Zoro # G3174911


product price: $69.29
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-919
Zoro #
G3174911
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
1"
Width
6"
Length
36"
Overall Width
6 in
Overall Thickness
1 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Color
Black
Max. Temp. (F)
250 Degrees F
Type
High Grade
Application
General Purpose
Material
Neoprene
Texture
Smooth
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Water Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Shape
Strip
Oil Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.061 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.