Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ID x 10 ft PTFE Chemical Hose BL

  • Mfr # RT16-S-PCPE-120

  • Zoro # G2480731


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Blue
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Hose Outside Dia.
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT16-S-PCPE-120
Zoro #
G2480731
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
10 ft
Hose Outside Dia.
1 15/32 in
Chemical Hose Inside Dia.
1"
Bend Radius
6 in
Chemical Hose Length
10 ft.
Inside Dia.
1"
Length - Chemical Hose
10 ft.
Inside Dia. - Chemical Hose
1"
Hose Outside Dia. (In.)
1.46
Hose Inside Dia. (In.)
1
Outside Dia.
1-15/32"
Length
10 ft.
Fitting Size
1 in x 1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Chemical Hose
Hose Color
Blue
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Fittings
Stainless Steel, Cam and Groove
Max. Pressure
450 psi
Chemical Hose Type
Chemical Hose
Type
Coupled Assembly
Temp. Range (F)
-40 to 300
Chemical Hose Tube Material
PTFE
Tube Material - Chemical Hose
PTFE
Max. Pressure - Chemical Hose
450 psi
Chemical Hose Max. Pressure
450 psi
Hose Configuration
Coupled Assembly
Color
Blue
Type - Chemical Hose
Chemical Hose
Cover Material
EPDM
Coupled Assembly / Bulk
Coupled Assembly
Tube Material
PTFE
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Type
Cam and Groove C x Cam and Groove E
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
PTFE
Hose Fitting A Type
Cam and Groove C
Standards
FDA
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 1 in Cam and Groove C x 316 Stainless Steel 1 in Cam and Groove E
Compatible Chemicals
For Media Type
Not Recommended Chemicals

Description

Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 15/32 in, Hose Length 10 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Color Blue, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards FDA, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.