Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT

  • Mfr # 45DU41

  • Zoro # G0461295


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1"
Outside Dia.
1.27"
Max. Pressure
90 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU41
Zoro #
G0461295
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1"
Outside Dia.
1.27"
Length
20 ft.
Fitting Size
1 in x 1 in
Bend Radius
3 in
Hose Inside Dia.
1 in
Hose Length
20 ft
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Water Suction and Discharge Hose
Tube Material
PVC
Max. Pressure
90 psi
Color
Clear and White
Fitting Type
FNPSM x MNPSM
Max. Temp.
130 Degrees F
Includes
Gasket
Reinforcement
PVC Helix
Vacuum Rating
28 in Hg
Hose Fitting A Material
Brass
Hose Fittings
Brass 1 in FNPSH X Brass 1 in MNPSH
Hose Fitting A Type
FNPSM
Hose Color
Clear, White
Hose Fitting B Type
MNPSM
Hose Tube Material
PVC
Hose Configuration
Coupled Assembly
Water Hose Type
Water Suction and Discharge Hose
Temp. Range
-10 Degrees to 130 Degrees F
Max. Working Pressure @ 70 F
90 psi
Hose Fitting B Material
Brass
Hose Cover Material
PVC
Fitting Material
Brass x Brass
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 in, Hose Length 20 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 3 in, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.