Zoro Homepage

1 in Fixed Bore 2 Groove V-Belt Pulley 3.35 in OD

  • Mfr # 2BK32X1

  • Zoro # G2806571


product price: $41.79
/ea

Key Features

Pulley Outside Dia.
3.35 in
Fits Shaft Dia.
1 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK32X1
Zoro #
G2806571
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.35 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
5L, B, or BX Belt Pitch Dia.
3 in
Keyway Size Type
0.250 in x 0.125 in
4L, A, or AX Belt Pitch Dia.
2.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
2.6 in (4L, A), 3 in (5L, B)
Bore Diameter
1 in
A Pitch Diameter
2.6 in
Overall Width
2 1/4 in
Length through Bore
1 31/32 in
Keyway Width
1/4 in
BX Pitch Diameter
3 in
5L Pitch Diameter
3 in
AX Pitch Diameter
2.6 in
Face Width
1.75 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
2.6 in
B Pitch Diameter
3 in
Outside Diameter
3.35 in
Keyway Depth
1/8 in
Hub Diameter
1 9/16 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter 3 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter 3 in, BX Pitch Diameter 3 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.