Zoro Homepage

Piano Hinge, Stainless Steel, Full Surface Mounting, 1 in Leaf W x 12 in Leaf H, Stainless steel

  • Mfr # 2ZFU9

  • Zoro # G2825496


product price: $17.49
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZFU9
Zoro #
G2825496
UPC #
190735040522
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
1 in
Door Leaf Height
12 in
Door Leaf Thickness
0.12 in
Frame Leaf Width
1 in
Frame Leaf Height
12 in
Frame Leaf Thickness
0.12 in
Pin Dia.
1/4 in
Length
1 ft
Overall Knuckle Height
2 in
Overall Width
2 in
Width
2"
Pin Diameter
1/4 in
Hinge Length
1 ft

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.