Shop ZORO SELECT
See all product information
Create Account
90 Degree Union Elbow 90 Degree Union Elbow, 1" Pipe, FNPT, Malleable Iron, Class 300
Mfr # 4318000004
Zoro # G1552518
product price:Â
$
33.69
/ea
Key Features
Specific Fitting Shape
90 Degree Union Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4318000004
- Zoro #
- G1552518
- UPC #
- 092201421524
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1"
Details
- Specific Fitting Shape
- 90 Degree Union Elbow
- Fitting Connection Type
- FNPT
- Pipe Fitting Material
- Malleable Iron
- Class
- Class 300
- Item
- 90 Degree Union Elbow
- Standards
- UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
- Basic Pipe Fitting Shape
- Elbow
- Inlet (In.)
- 1 (F)NPT
- Compliance
- cULus
- Pipe Fitting Schedule/Class
- Class 300
- Basic Pipe Fitting Material
- Metal
- Specific Pipe Fitting Shape
- 90 Degree Union Elbow
- Fitting Schedule/Class
- Class 300
- Fitting Side A Type
- Threaded
- Color
- Black
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Description
Elbow, Class Class 300, Threaded, Female, Threaded