Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Self-Adhesive Square Label, Pk250, 3VCR9

  • Mfr # 3VCR9

  • Zoro # G4753901


product price: $11.29
/pk 250, $0.05/ea

Key Features

Header
No Header
Color
Orange
Height
1 in
Legend
Blank
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VCR9
Zoro #
G4753901
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Label Height
1 in
Label Width
3 in

Details

Header
No Header
Color
Orange
Item
Square Label
Legend
Blank
Material
Paper
Subject Matter
General Purpose
Language
No Text
Shape
Square
Legend/Background Color
Orange
Write on Surface
Yes
No. of Labels
250
Self-Adhesive
Yes
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Package Type
Roll
Label Material
Paper
Product Type
Square Label
Adhesive Type
Permanent Adhesive
Label Shape
Square
Number of Labels
250
Label Color
Orange
Preprinted Text
No Text
Adhesive Material
Acrylic

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Square, Label Width 3 in, Language No Text, Number of Labels 250, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.