Zoro Homepage

1" Slant Ring Durable Binder, Blue

  • Mfr # AVE27251

  • Zoro # G2689891


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Binder Sheet Capacity
220
Binder Ring Size
1 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE27251
Zoro #
G2689891
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Description

Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.