Zoro Homepage

1 V-Belt, 3L400, 40 Outside Length, 3/8" Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 56YU32

  • Zoro # G1965253


product price: $30.89
/ea

Key Features

V-Belt Section
3L
Industry Number
1
Outside Length
40
Number of Ribs
1
Top Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56YU32
Zoro #
G1965253
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
40
Top Width
3/8"
Thickness
3/8"
Belt Trade Size
3L

Details

Item
V-Belt,3L400
V-Belt Section
3L
Industry Number
1
Number of Ribs
1
Material
Rubber Compound
Number of Bands
1
Belt Material
Rubber Compound

Description

Wedge V-Belt, Belt Material Rubber Compound, Industry Number 1, Number of Bands 1, Outside Length 40 in, Thickness 3/8 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.