Zoro Homepage

#10-14 x 1 in Hex Hex Machine Screw, Plain Steel, 2500 PK

  • Mfr # 1016HHWS17HC

  • Zoro # G4687862


product price: $214.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
#10-14
Material
Steel
Finish
Plain
Washer Type
High-Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016HHWS17HC
Zoro #
G4687862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Washer Type
High-Low

Description

Washer Assrts,10-14x1 UNS HI-HW,Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.