Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-14 x 1/2 in Hex Hex Machine Screw, Wax Steel, 4000 PK

  • Mfr # 1008LW188

  • Zoro # G9716018


product price: $1,225.99
/pk 4000, $0.31/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008LW188
Zoro #
G9716018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-14
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Item
Machine Screw

Description

10-14X1/2 Unslot Ind Hex Washer Plastite Alternative 48-2 Full Thrd 18-8 S/S Passivate Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.