
#10-14 x 2-1/2 in Hex Hex Machine Screw, Plain Steel, 1500 PK
Mfr # 1040HHWS17HC
Zoro # G4684213
product price: $259.99
/pk 1500, $0.17/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#10-14
Material
Steel
Finish
Plain
Washer Type
High-Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040HHWS17HC
Zoro #
G4684213
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-14
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Washer Type
High-Low
Description
Washer Assrts,10-14x2 1.2 UNS H,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.