Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-14 x 3/4 in Hex Hex Machine Screw, Wax Steel, 3000 PK

  • Mfr # 1012LW188

  • Zoro # G2573022


product price: $929.99
/pk 3000, $0.31/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012LW188
Zoro #
G2573022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-14
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Item
Machine Screw

Description

Washer Assrts,10-14x3/4,UNSL HW,Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.