Zoro Homepage

#10-14 x 5/8 in Hex Hex Machine Screw, Wax Steel, 3500 PK

  • Mfr # 1010LW188

  • Zoro # G2572995


product price: $927.99
/pk 3500, $0.27/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010LW188
Zoro #
G2572995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-14
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Item
Machine Screw

Description

Washer Assrts,10-14x5/8,UNSL HW,Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products