This item is Discontinued.

Zoro Select Self Drilling Screws, 10-16x1/2 U, PK3000, Black Oxide 18-8 Stainless Steel Hex Washer Head 3000 PK 1008ABW188B

Self Drilling Screws, 10-16x1/2 U, PK3000, Black Oxide 18-8 Stainless Steel Hex Washer Head 3000 PK (Discontinued)

  • Mfr # 1008ABW188B
  • Zoro # G7569906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008ABW188B
Zoro #
G7569906
UPC #
-
Country of Origin
Mexico

Dimensions

Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Hex Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self Drilling Screws,10-16x1/2 U,PK3000
Drive Type
Unslotted

Description

Self Drilling Screws,10-16x1/2 U,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.