
Self-Drilling Screw, 5/8 in, Truss, Steel Zinc Black, 6000 PK
Mfr # 1010ABPTBZ
Zoro # G7563274
product price: $394.99
/pk 6000, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#10-16
System of Measurement
Inch
Material
Steel
Finish
Zinc Black
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010ABPTBZ
Zoro #
G7563274
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-16
Fastener Length
5/8 in
Thread Length
5/8 in
Anchor Size
10-16 x 5/8 in
Drill Size
5/16 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Black
Item
Self-Drilling Screw
Anchor Screw Head Style
Truss
Anchor Material
Steel
Drive Type
Phillips
Application
Concrete
Anchor Screw Type
Self Tapping Screw
Type
Masonry Screw
Description
Anchor Screws,10-16X5/8,Phil TR,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.