Zoro Homepage
This item is Discontinued.
Zoro Select #10 Socket Head Cap Screw, Plain Stainless Steel, 1 3/4 in Length, 1400 PK B55050.019.0175

#10 Socket Head Cap Screw, Plain Stainless Steel, 1 3/4 in Length, 1400 PK (Discontinued)

  • Mfr # B55050.019.0175
  • Zoro # G5585758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B55050.019.0175
Zoro #
G5585758
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
1 3/4 in
Drive Size
5/32 in
Head Height
0.19 in
Thread Length
7/8 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.312 in
Dia./Thread Size
#10-24
Head Dia.
0.3125 in
Length
1 3/4 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
85,000 to 150,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Finish Type
Plain
Head Type
Standard
Maximum Temperature
302 Degrees F
Material Grade/Class
316
Tensile Strength
85,000 psi
Material Type
Stainless Steel
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
316
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 1 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.