Zoro Homepage
This item is Discontinued.
Zoro Select #10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 800 PK B07000.019.0300

#10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 800 PK (Discontinued)

  • Mfr # B07000.019.0300
  • Zoro # G5624468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.019.0300
Zoro #
G5624468
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
3 in
Drive Size
5/32 in
Head Height
0.19 in
Thread Length
7/8 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.312 in
Dia./Thread Size
#10-24
Length
3 in
Head Dia.
0.3125 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 3 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.