#10 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 40 PK (Discontinued)
- Mfr # 3410240037
- Zoro # G2657681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410240037
Zoro #
G2657681
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10
Screw Length
3/8 in
Drive Size
5/32"
Vented Hole Size
Not Vented
Head Height
0.19 in
Thread Length
3/8 in
Min. Thread Length
3/8 in
Minimum Head Height
0.185 in
Head Diameter
0.312 in
Fastener Length
3/8 in
Minimum Thread Length
3/8 in
Maximum Head Height
0.19 in
Dia./Thread Size
#10-24
Head Dia.
0.3125 in
Length
3/8 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 In., Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.