Zoro Homepage

#10-24 Socket Head Cap Screw, Flat, Black Oxide Steel, 1-1/4 in Length, 100 PK

  • Mfr # U07410.019.0125

  • Zoro # G9700923


product price: $7.15
/pk 100, $0.07/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/8 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07410.019.0125
Zoro #
G9700923
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Screw Length
1-1/4 in
Drive Size
1/8 in
Dia./Thread Size
#10-24
Length
1 1/4 in
Head Dia.
0.411 in
Vented Hole Size
Not Vented
Head Height
0.127 in
Thread Length
7/8 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.411 in

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 1 1/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.