Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-3/8 in Length, 5 PK

  • Mfr # SCIA-1004377-005P

  • Zoro # G3134415


product price: $42.69
/pk 5, $8.54/ea

Key Features

Socket Head
Hex Drive
Thread Size
#10-24
Screw Length
4-3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA-1004377-005P
Zoro #
G3134415
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Screw Length
4-3/8 in
Drive Size
5/32 in
Thread Length
7/8 in
Vented Hole Size
Not Vented
Head Height
0.19 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.312 in
Length
4 3/8 in
Dia./Thread Size
#10-24
Head Dia.
0.3125 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C45
Class
3A
Thread Type
Coarse
Pack Size
Small Pack
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Material Quality Standards
ASTM A574
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 4 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.