#10-24 Socket Head Cap Screw, Button, Zinc Plated Steel, 7/8 in Length, 100 PK

  • Mfr # U07151.019.0087

  • Zoro # G9715501


product price: $19.15
/pk 100, $0.19/ea

Key Features

Button Head
Hex Drive
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Drive Size
1/8 in
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07151.019.0087
Zoro #
G9715501
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Screw Length
7/8 in
Drive Size
1/8 in
Head Dia.
0.3125 in
Head Height
0.062 in
Length
7/8 in
Vented Hole Size
Not Vented
Thread Length
7/8 in
Dia./Thread Size
#10-24
Min. Thread Length
7/8 in
Head Diameter
0.312 in
Minimum Thread Length
7/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Screw Head Type
Button
Fastener Finish
Zinc Plated
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Industry Standards
ASME B18.3, ASTM F835
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Min. Tensile Strength
145,000 psi
Basic Material
Steel
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Material Grade
Alloy Steel
Thread Type
Coarse
Material Type
Steel
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F835
Maximum Temperature
550 Degrees F
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Finish Type
Zinc Plated
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Zinc Plated, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products