#10-24 Socket Head Cap Screw, Flat, Zinc Plated Steel, 5/8 in Length, 100 PK

  • Mfr # U07415.019.0062

  • Zoro # G2861726


product price:  $6.19
/pk 100, $0.06/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
5/32 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07415.019.0062
Zoro #
G2861726
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Screw Length
5/8 in
Drive Size
5/32 in
Thread Length
5/8 in
Vented Hole Size
Not Vented
Head Height
0.062 in
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Head Diameter
0.312 in
Head Dia.
0.3125 in
Dia./Thread Size
#10-24
Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Countersink Angle
82 Degrees
Pack Size
Small Pack
Material Grade
Alloy Steel
Min. Tensile Strength
135,000 psi
Basic Material
Steel
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Fastener Industry Standards
ASME B18.3

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Zinc Plated, Thread Size #10-24, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.