Zoro Homepage

#10-24 Socket Head Cap Screw, Socket, Anodized PEEK, 1-1/4 in Length, 10 PK

  • Mfr # PK1024-114SHC-01

  • Zoro # G5650939


product price: $31.15
/pk 10, $3.11/ea

Key Features

Socket Head
Hex Drive
Thread Size
#10-24
Material
PEEK
Finish
Anodized
Drive Size
5/32 in
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1024-114SHC-01
Zoro #
G5650939
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Screw Length
1-1/4 in
Drive Size
5/32 in
Thread Length
1 1/4 in
Vented Hole Size
Not Vented
Head Height
0.187 in
Min. Thread Length
1 1/4 in
Head Diameter
0.312 in
Minimum Thread Length
1-1/4 in
Length
1 1/4 in
Head Dia.
0.3125 in
Dia./Thread Size
#10-24

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
26,800 psi
Standards
ANSI/ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Self-Locking Element
No
Temp. Range
-50 Degrees to 500 Degrees F
Rockwell Hardness
D87.5
Class
2A
Thread Style
UNC
Thread Type
Coarse
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Material Grade/Class
Not Graded
Thread Fit
2A
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ANSI/ASME B18.3
Fastener Finish
Plain
Min. Tensile Strength
26,800 psi
Screw Head Type
Cylindrical
Basic Material
PEEK
Material Grade
Not Graded

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-24, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.187 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style UNC, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products