Zoro Homepage

#10-24 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 2-3/4 in Length, 1000 PK

  • Mfr # SCIX-100275-1000BX

  • Zoro # G8366163


product price: $264.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
#10-24
Screw Length
2-3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIX-100275-1000BX
Zoro #
G8366163
UPC #
096653358285
Country of Origin
China

Dimensions

Thread Size
#10-24
Screw Length
2-3/4 in
Drive Size
5/32 in
Vented Hole Size
Not Vented
Head Height
0.062 in
Thread Length
7/8 in
Min. Thread Length
7/8 in
Head Diameter
0.312 in
Minimum Thread Length
7/8 in
Length
2 3/4 in
Head Dia.
0.3125 in
Dia./Thread Size
#10-24

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Material Grade/Class
18-8
Material Quality Standards
ASTM A574
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.3
Min. Tensile Strength
180,000 psi
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 2 3/4 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products