#10-24 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-pfm-10c-150
Zoro # G616462619
product price: $2.19
/pk 10, $0.22/ea
Sold in multiples of 5 for $10.95
Key Features
Flat Head
Phillips Drive
Screw Size
#10-24
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Material Grade/Class
316
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-10c-150
Zoro #
G616462619
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-24
Maximum Head Height
7/64 in
Drive Size
#2
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Width
23/64 in
Thread Size
#10-24
Details
Thread Style
Fully Threaded
Material Grade/Class
316
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.