#10-24 x 1 1/2 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-69d
Zoro # G016465333
product price: $13.39
/pk 25, $0.54/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material Grade/Class
18-8
Overall Length
1 1/2 in
Screw Size
#10-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-69d
Zoro #
G016465333
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Screw Size
#10-24
Details
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.