#10-24 x 1 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-sfm-10c-150

  • Zoro # G316463299


product price:  $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Key Features

Flat Head
Slotted Drive
Material
Stainless Steel
Screw Size
#10-24
Thread Style
Fully Threaded
Material Grade/Class
316
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-10c-150
Zoro #
G316463299
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-24
Maximum Head Height
1/16 in
Maximum Head Width
23/64 in
Thread Size
#10-24
Fastener Length
1 1/2 in
Overall Length
1 1/2 in

Details

Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Flat
Finish
Passivated
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.