#10-24 x 1 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-srm-10c-150
Zoro # G916465730
product price:Â $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38
Key Features
Round Head
Slotted Drive
Type
Machine Screw
Maximum Head Height
9/64 in
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-srm-10c-150
Zoro #
G916465730
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Thread Size
#10-24
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Screw Size
#10-24
Maximum Head Width
23/64 in
Details
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Head Type
Round
Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
316
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.