#10-24 x 1 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-pfm-10c-125
Zoro # G016462561
product price:Â $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78
Key Features
Flat Head
Phillips Drive
Screw Size
#10-24
Finish
Passivated
Drive Size
#2
Tensile Strength
70,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-pfm-10c-125
Zoro #
G016462561
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-24
Drive Size
#2
Thread Size
#10-24
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Details
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Type
Machine Screw
Material Grade/Class
316
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.