#10-24 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-10c-125

  • Zoro # G616462435


product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Drive Size
#2
Type
Machine Screw
System of Measurement
Inch
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10c-125
Zoro #
G616462435
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Thread Size
#10-24
Maximum Head Height
9/64 in
Screw Size
#10-24
Maximum Head Width
3/8 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in

Details

Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
80,000 psi
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Head Type
Pan
Item
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.