#10-24 x 1 1/4 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-som-10c-125
Zoro # G916463880
product price:Â $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
Key Features
Slotted Drive
Oval Head
Material
Stainless Steel
Material Grade/Class
18-8
Maximum Head Width
23/64 in
Overall Length
1 1/4 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-som-10c-125
Zoro #
G916463880
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
23/64 in
Overall Length
1 1/4 in
Screw Size
#10-24
Maximum Head Height
11/64 in
Thread Size
#10-24
Fastener Length
1 1/4 in
Details
Material
Stainless Steel
Material Grade/Class
18-8
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Type
Machine Screw
Finish
Passivated
Head Type
Oval
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.