#10-24 x 1 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-cpm-10c-175
Zoro # G116466391
product price:Â $15.99
/pk 50, $0.32/eaKey Features
Combination Phillips/Slotted Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Screw Size
#10-24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-10c-175
Zoro #
G116466391
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-24
Thread Size
#10-24
Drive Size
#2
Maximum Head Height
9/64 in
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Maximum Head Width
3/8 in
Details
Drive
Combination Phillips/Slotted
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
100,000 psi
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.