#10-24 x 1 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-10c-175

  • Zoro # G716461086


product price:  $19.99
/pk 100, $0.20/ea

Key Features

Flat Head
Phillips Drive
Fastener Length
1 3/4 in
Finish
Black Oxide
Drive Size
#2
Thread Style
Fully Threaded
Maximum Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-10c-175
Zoro #
G716461086
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/4 in
Drive Size
#2
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Thread Size
#10-24
Overall Length
1 3/4 in
Screw Size
#10-24

Details

Finish
Black Oxide
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Flat
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products