#10-24 x 1 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-10c-175

  • Zoro # G116461631


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Truss Head
Maximum Head Height
1/8 in
Drive Size
#2
Screw Size
#10-24
Type
Machine Screw
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-10c-175
Zoro #
G116461631
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Drive Size
#2
Screw Size
#10-24
Thread Size
#10-24
Maximum Head Width
29/64 in
Fastener Length
1 3/4 in
Overall Length
1 3/4 in

Details

Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Coarse
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products