#10-24 x 1 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-10c-137

  • Zoro # G416461805


product price:  $11.89
/pk 100, $0.12/ea

Key Features

Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Fastener Length
1 3/8 in
Screw Size
#10-24
Finish
Passivated
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pfm-10c-137
Zoro #
G416461805
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/8 in
Screw Size
#10-24
Thread Size
#10-24
Maximum Head Height
7/64 in
Overall Length
1 3/8 in
Drive Size
#2
Maximum Head Width
23/64 in

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Flat
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
80,000 psi
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products