#10-24 x 1 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-10c-137
Zoro # G816461528
product price:Â $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58
Key Features
Pan Head
Phillips Drive
Overall Length
1 3/8 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Maximum Head Height
9/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ppm-10c-137
Zoro #
G816461528
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/8 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Thread Size
#10-24
Screw Size
#10-24
Fastener Length
1 3/8 in
Drive Size
#2
Details
Head Type
Pan
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.