#10-24 x 1 3/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-10c-137
Zoro # G616461674
product price:Â $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58
Key Features
Truss Head
Phillips Drive
Thread Size
#10-24
Thread Style
Fully Threaded
Maximum Head Height
1/8 in
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-10c-137
Zoro #
G616461674
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Maximum Head Height
1/8 in
Fastener Length
1 3/8 in
Overall Length
1 3/8 in
Screw Size
#10-24
Drive Size
#2
Maximum Head Width
29/64 in
Details
Thread Style
Fully Threaded
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.