#10-24 x 1 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-10c-162
Zoro # G716461499
product price: $9.29
/pk 50, $0.19/eaKey Features
Pan Head
Phillips Drive
Thread Size
#10-24
Thread Style
Fully Threaded
Overall Length
1 5/8 in
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-10c-162
Zoro #
G716461499
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Overall Length
1 5/8 in
Maximum Head Height
9/64 in
Fastener Length
1 5/8 in
Drive Size
#2
Screw Size
#10-24
Maximum Head Width
3/8 in
Details
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Head Type
Pan
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.